Zoro Homepage

Poston 1 Light Wall Sconce 5 In. Textured Bronze

  • Mfr # B4371-TBZ

  • Zoro # G215448922


product price: $86.00
/ea
Free Shipping & Returns

Key Features

Height
13.25 in
Fixture Voltage
120V
Finish
Textured Bronze
Shade Color
Clear
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4371-TBZ
Zoro #
G215448922
UPC #
782042404441
Country of Origin
China

Dimensions

Height
13.25 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Textured Bronze
Item
Wall Sconce
Shade Color
Clear
Lamp Included
No
Watts
60W
Includes
Fixture, Hardware
Body Material
Aluminum and Stainless Steel
Standards
UL Wet
Battery Included
No
Slope Compatible
No
Socket Count
1
Extention
6.5 in
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Shade Material
Glass

Description

Inspired by old school insulator glass, Poston marries unique sensibility and form. The textured bronze backplate extends to reveal a seeded glass shade, sure to enhance any exterior. Available in two sizes. Wet rated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.