Zoro Homepage

Princeton 1 Light Wall Sconce 12.75 In. French Iron

  • Mfr # B6853

  • Zoro # G515449025


product price: $106.00
/ea
Free Shipping & Returns

Key Features

Height
19.5 in
Fixture Voltage
120V
Finish
French Iron
Body Material
Hand-Worked Iron
Shade Color
Opal Shiny
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6853
Zoro #
G515449025
UPC #
782042228535
Country of Origin
China

Dimensions

Height
19.5 in
Length
12.75 in

Details

Fixture Voltage
120V
Finish
French Iron
Item
Wall Sconce
Body Material
Hand-Worked Iron
Shade Color
Opal Shiny
Lamp Included
No
Standards
UL Wet
Watts
60W
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Extention
11.25 in
Designer
Troy Standard
Slope Compatible
No
Socket Count
1
Battery Included
No
Shade Material
Glass
Bulb Shape
E26 Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.