Zoro Homepage

Prism 1 Light Wall Sconce 7 In. Gold Leaf, round

  • Mfr # B7081-GL

  • Zoro # G915449953


product price: $184.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Fixture Voltage
120V
Finish
Gold Leaf
Standards
UL Dry
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7081-GL
Zoro #
G915449953
UPC #
782042483712
Country of Origin
Philippines

Dimensions

Height
9 in
Width
7 in
Length
7 in

Details

Fixture Voltage
120V
Finish
Gold Leaf
Item
Wall Sconce
Standards
UL Dry
Includes
Fixture, Hardware
Watts
60W
Body Material
Solid Aluminum
Lamp Included
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
1
Shape
Round
Slope Compatible
No
Designer
Troy Standard
Extention
4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.