Zoro Homepage

Pristine 1 Light Wall Sconce 7 In. Patina Brass

  • Mfr # B5117-PBR

  • Zoro # G615449765


product price: $544.00
/ea
Free Shipping & Returns

Key Features

Height
16 in
Fixture Voltage
120V
Finish
Patina Brass
Watts
8W
Body Material
Aluminum and Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5117-PBR
Zoro #
G615449765
UPC #
782042409897
Country of Origin
China

Dimensions

Height
16 in
Length
7 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Watts
8W
Body Material
Aluminum and Stainless Steel
Lamp Included
No
Shade Color
Clear
Includes
Fixture, Hardware
Standards
UL Wet
Extention
7.75 in
Shade Material
Glass
Battery Included
No
Bulb Shape
GU10
Socket Count
1
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Slope Compatible
No

Description

Pristine lives up to its name, serving expertly crafted lighting in fine form. Constructed from solid patina brass and clear seeded glass, Pristine shines a soft glow below. From a coastal town to the cityscape, this light lends easy sophistication to any setting. Available in two sizes. Dark sky compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.