Zoro Homepage

Prospect 1 Light Wall Sconce 6 In. Graphite

  • Mfr # B7611-GRA

  • Zoro # G215448915


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Fixture Voltage
120V
Finish
Graphite
Lamp Included
No
Body Material
Hand-Crafted Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7611-GRA
Zoro #
G215448915
UPC #
782042440159
Country of Origin
China

Dimensions

Height
12 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Graphite
Item
Wall Sconce
Lamp Included
No
Body Material
Hand-Crafted Aluminum
Includes
Fixture, Hardware
Standards
UL Wet
Watts
60W
Designer
Troy Standard
Slope Compatible
No
Socket Count
1
Extention
7 in
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.