Zoro Homepage

Prospect 1 Light Wall Sconce 7.5 In. Graphite

  • Mfr # B7612-GRA

  • Zoro # G615448850


product price: $434.00
/ea
Free Shipping & Returns

Key Features

Height
18.75 in
Fixture Voltage
120V
Finish
Graphite
Standards
UL Wet
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7612-GRA
Zoro #
G615448850
UPC #
782042440128
Country of Origin
China

Dimensions

Height
18.75 in
Length
7.5 in

Details

Fixture Voltage
120V
Finish
Graphite
Item
Wall Sconce
Standards
UL Wet
Includes
Fixture, Hardware
Lamp Included
No
Body Material
Hand-Crafted Aluminum
Watts
75W
Extention
8.5 in
Battery Included
No
Socket Count
1
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.