Zoro Homepage

Prospect 1 Light Wall Sconce 9 In. Graphite

  • Mfr # B7613-GRA

  • Zoro # G115448992


product price: $554.00
/ea
Free Shipping & Returns

Key Features

Height
22.5 in
Fixture Voltage
120V
Finish
Graphite
Length
9 in
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7613-GRA
Zoro #
G115448992
UPC #
782042436503
Country of Origin
China

Dimensions

Height
22.5 in
Length
9 in

Details

Fixture Voltage
120V
Finish
Graphite
Item
Wall Sconce
Lamp Included
No
Standards
UL Wet
Body Material
Hand-Crafted Aluminum
Includes
Fixture, Hardware
Watts
75W
Slope Compatible
No
Socket Count
1
Product Care
Clean with a soft, damp cloth
Extention
10 in
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.