Zoro Homepage

Pullman 3 Light Wall Sconce 10 In. English Bronze

  • Mfr # B3193

  • Zoro # G215448984


product price: $282.00
/ea
Free Shipping & Returns

Key Features

Height
20.25 in
Width
10 in
Fixture Voltage
120V
Finish
English Bronze
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3193
Zoro #
G215448984
UPC #
782042791640
Country of Origin
China

Dimensions

Height
20.25 in
Width
10 in
Length
10 in

Details

Fixture Voltage
120V
Finish
English Bronze
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Clear
Watts
60W
Standards
UL Wet
Body Material
Solid Brass
Lamp Included
No
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Shade Material
Glass
Socket Count
3
Extention
7.5 in
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.