Zoro Homepage

Ramon 1 Light Wall Sconce 7 In. Textured Black

  • Mfr # B9817-TBK

  • Zoro # G115449913


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Height
17 in
Width
7 in
Fixture Voltage
120V
Finish
Textured Black
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9817-TBK
Zoro #
G115449913
UPC #
782042487420
Country of Origin
Philippines

Dimensions

Height
17 in
Width
7 in
Length
7 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Standards
UL Damp
Lamp Included
No
Includes
Fixture, Hardware
Watts
15W
Body Material
Iron
Designer
Troy Standard
Socket Count
1
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Shade Material
Abaca
Bulb Shape
E26 Medium Base
Battery Included
No
Extention
5 in

Description

A textured black framework is wrapped in natural jute on the interior to create a modern industrial style that looks rustic yet elevated. The metal frame is vertical and the rope detail runs horizontal forming a dynamic silhouette that feels fresh. The lantern is available in three different sizes to suit any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.