Zoro Homepage

Ramon 6 Light Lantern 22 In. Textured Black

  • Mfr # F9822-TBK

  • Zoro # G115447889


product price: $1,548.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
22 in
Voltage
120V
Number of Lights
6
Shade Material
Natural Jute
Finish
Textured Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9822-TBK
Zoro #
G115447889
UPC #
782042487505
Country of Origin
Philippines

Dimensions

Height
28 in
Length
22 in
Canopy Width
6 in

Details

Voltage
120V
Number of Lights
6
Shade Material
Natural Jute
Item
Lantern
Finish
Textured Black
Lamp Included
No
Includes
Fixture, Hardware
Standards
UL Damp
Material
Iron
Watts
8W
Socket Count
6
Battery Included
No
Designer
Troy Standard
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

A textured black framework is wrapped in natural jute on the interior to create a modern industrial style that looks rustic yet elevated. The metal frame is vertical and the rope detail runs horizontal forming a dynamic silhouette that feels fresh. The lantern is available in three different sizes to suit any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.