Zoro Homepage

Randolph 1 Light Wall Sconce 5 In. Vintage Bronze

  • Mfr # B6441-VBZ

  • Zoro # G015446722


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Fixture Voltage
120V
Finish
Vintage Bronze
Standards
UL Wet
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6441-VBZ
Zoro #
G015446722
UPC #
197292046677
Country of Origin
China

Dimensions

Height
15.75 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Vintage Bronze
Item
Wall Sconce
Standards
UL Wet
Body Material
Hand-Worked Iron and Brass
Lamp Included
No
Shade Color
Clear
Includes
Fixture, Hardware
Watts
60W
Number of Bulbs
1
Product Care
Clean with a soft, damp cloth
Extention
4.5 in
Battery Included
No
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Shade Material
Glass
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.