Zoro Homepage

Randolph 3 Light Flush Mount 13 In. Vintage Bronze

  • Mfr # C6440-VBZ

  • Zoro # G415447848


product price: $476.00
/ea
Free Shipping & Returns

Key Features

Length
13 in
Width
13 in
Voltage
120V
Height
6.75 in
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6440-VBZ
Zoro #
G415447848
UPC #
782042441163
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Height
6.75 in
Canopy Width
13 in

Details

Voltage
120V
Watts
40W
Finish
Vintage Bronze
Item
Flush Mount
Body Material
Hand-Worked Iron and Brass
Standards
UL Damp
Includes
Fixture, Hardware
Bulb Included
No
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.