Zoro Homepage

Rhett 4 Light Lantern 21.25 In. Black Iron

  • Mfr # F8821-BI

  • Zoro # G615449697


product price: $1,326.00
/ea
Free Shipping & Returns

Key Features

Length
21.25 in
Voltage
120V
Finish
Black Iron
Material
Iron/Steel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8821-BI
Zoro #
G615449697
UPC #
782042425019
Country of Origin
Philippines

Dimensions

Height
36 in
Length
21.25 in
Chain Length
72 in
Canopy Width
6 in

Details

Voltage
120V
Item
Lantern
Finish
Black Iron
Material
Iron/Steel
Includes
Fixture, Hardware
Watts
60W
Standards
UL Damp
Lamp Included
No
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Battery Included
No
Socket Count
4

Description

An open, airy curved cage holds four candelabra bulbs flowing from a center orb creating a soothing, sophisticated silhouette. The cage features smooth accent shapes and flowing teardrops that accentuate the pendant's slim profile and graceful look. Go for a cooler look in Black Iron or add warmth with the Vintage Gold Leaf.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.