Zoro Homepage

Rigby 1 Light Wall Sconce 6 In. Patina Brass

  • Mfr # B2815-PBR

  • Zoro # G615446856


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
15.25 in
Width
6 in
Fixture Voltage
120V
Finish
Patina Brass
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2815-PBR
Zoro #
G615446856
UPC #
197292091486
Country of Origin
China

Dimensions

Height
15.25 in
Width
6 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Standards
UL Damp
Body Material
Steel
Includes
Fixture, Hardware
Watts
15W
Shade Color
Off White Linen
Lamp Included
No
Bulb Shape
E26 Medium Base
Extention
8.5 in
Battery Included
No
Switch Type
ON/OFF Switch on Fixture
Slope Compatible
No
Socket Count
1
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Shade Material
Fabric

Description

The pared-down Rigby sconce is a sleek industrial design essential. Mixing hard and soft elements, the elongated, curved L-shaped arm supports an off-white linen drum shade. Available in a Vintage Pewter or Patina Brass finish, this elevated basic provides powerful downlighting in powder rooms, kitchens, and beyond.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.