Zoro Homepage

Rigby 1 Light Wall Sconce 6 In. Vintage Pewter

  • Mfr # B2815-VPT

  • Zoro # G615446900


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
15.25 in
Fixture Voltage
120V
Finish
Vintage Pewter
Watts
15W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2815-VPT
Zoro #
G615446900
UPC #
197292091509
Country of Origin
China

Dimensions

Height
15.25 in
Width
6 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Vintage Pewter
Item
Wall Sconce
Watts
15W
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Off White Linen
Standards
UL Damp
Lamp Included
No
Slope Compatible
No
Extention
8.5 in
Shade Material
Fabric
Product Care
Clean with a soft, damp cloth
Switch Type
ON/OFF Switch on Fixture
Socket Count
1
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Battery Included
No

Description

The pared-down Rigby sconce is a sleek industrial design essential. Mixing hard and soft elements, the elongated, curved L-shaped arm supports an off-white linen drum shade. Available in a Vintage Pewter or Patina Brass finish, this elevated basic provides powerful downlighting in powder rooms, kitchens, and beyond.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.