Zoro Homepage

Rivington 2 Light Wall Sconce 12 In. Charred Copper

  • Mfr # B7232-CH

  • Zoro # G615449628


product price: $620.00
/ea
Free Shipping & Returns

Key Features

Height
17 in
Width
12 in
Fixture Voltage
120V
Finish
Charred Copper
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7232-CH
Zoro #
G615449628
UPC #
782042436459
Country of Origin
Philippines

Dimensions

Height
17 in
Width
12 in
Length
12 in

Details

Fixture Voltage
120V
Finish
Charred Copper
Item
Wall Sconce
Standards
UL Dry
Watts
60W
Includes
Fixture, Hardware
Body Material
Hand Forged Iron
Lamp Included
No
Product Care
Clean with a soft, damp cloth
Extention
5 in
Socket Count
2
Battery Included
No
Slope Compatible
No
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.