Zoro Homepage

Rivington 6 Light Linear 50 In. Charred Copper

  • Mfr # F7237-CH

  • Zoro # G815449893


product price: $3,018.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Length
50 in
Width
20 in
Chain Length
72 in
Watts
60W
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7237-CH
Zoro #
G815449893
UPC #
782042464780
Country of Origin
Philippines

Dimensions

Length
50 in
Width
20 in
Height
49.25 in
Chain Length
72 in
Canopy Width
10 in

Details

Item
Linear
Watts
60W
Bulb Included
No
Includes
Fixture, Hardware
Shade Material
Iron
Finish
Charred Copper
Voltage
120V
Material
Hand Forged Iron
Battery Included
No
Standards
UL Dry
Socket Count
6
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Shade Color
Charred Copper
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.