Rocklin 1 Light Wall Sconce 11 In. Patina Brass
- Mfr # B2211-PBR
- Zoro # G115448541
product price:Â
$
370.00
/ea
Free Shipping & Returns
Key Features
Height
11 in
Width
11 in
Fixture Voltage
120V
Finish
Patina Brass
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2211-PBR
- Zoro #
- G115448541
- UPC #
- 782042469198
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Wall Sconce
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Standards
- ETL Damp
- Body Material
- Natural Stone
- Watts
- 13W
- Extention
- 3.75 in
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- Integrated LED
- Shade Material
- Glass
- Slope Compatible
- No
- Socket Count
- 1
- Battery Included
- No
Dimensions
- Height
- 11 in
- Width
- 11 in
- Length
- 11 in
Description
Rocklin is functional wall art. A Black Lava Stone bowl with a Patina Brass inlay and opal glossy glass globe combine to make a graphic statement that is both organic and chic. The porous lava stone gives the fixture a sense of openness and picks up the light beautifully. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.