Zoro Homepage

Rose 1 Light Wall Sconce 6.25 In. Gesso White

  • Mfr # B1318-GSW

  • Zoro # G415449781


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Height
18.25 in
Width
6.25 in
Fixture Voltage
120V
Finish
Gesso White
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1318-GSW
Zoro #
G415449781
UPC #
197292046844
Country of Origin
Philippines

Dimensions

Height
18.25 in
Width
6.25 in
Length
6.25 in

Details

Fixture Voltage
120V
Finish
Gesso White
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Steel
Lamp Included
No
Watts
8W
Standards
UL Damp
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Extention
4.25 in
Socket Count
1
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

Inspired by nature, Rose is composed of three delicate petal shapes that come together to form an elegant floral design. The center of the sconce is cut out allowing light to shine through, illuminating not only the wall but the fixture itself with a warm glow. Both the Gesso White and Vintage Gold Leaf finishes have a subtle texture that adds to the natural beauty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.