Zoro Homepage

Rose 1 Light Wall Sconce 6.25 In. Vintage Gold Leaf

  • Mfr # B1318-VGL

  • Zoro # G915449786


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Height
18.25 in
Width
6.25 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1318-VGL
Zoro #
G915449786
UPC #
197292046837
Country of Origin
Philippines

Dimensions

Height
18.25 in
Width
6.25 in
Length
6.25 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
8W
Lamp Included
No
Standards
UL Damp
Body Material
Steel
Designer
Troy Standard
Battery Included
No
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Extention
4.25 in
Socket Count
1
Product Care
Clean with a soft, damp cloth

Description

Inspired by nature, Rose is composed of three delicate petal shapes that come together to form an elegant floral design. The center of the sconce is cut out allowing light to shine through, illuminating not only the wall but the fixture itself with a warm glow. Both the Gesso White and Vintage Gold Leaf finishes have a subtle texture that adds to the natural beauty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.