Zoro Homepage

Roxbury 2 Light Bath And Vanity 11.5 In. Textured Iron

  • Mfr # B1401-TRN

  • Zoro # G015449709


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Textured Iron
Voltage
120V
Standards
UL Damp
Includes
Fixture, Hardware
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1401-TRN
Zoro #
G015449709
UPC #
782042445130
Country of Origin
China

Dimensions

Height
5 in
Length
11.5 in

Details

Item
Bath and Vanity
Housing Finish
Textured Iron
Voltage
120V
Standards
UL Damp
Includes
Fixture, Hardware
Watts
60W
Housing Material
Hand-Worked Iron
Bulb Included
No
Shade Color
Opal Matte
Battery Included
No
Slope Compatible
No
Socket Count
2
Product Care
Clean with a soft, damp cloth
Extention
4 in
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.