Shop TROY LIGHTING
See all product information
Create Account
Rueben 3 Light Bath and Vanity, Bronze, 19 In x 6.25 In
- Mfr # B1907-BRZ
- Zoro # G915620826
product price:Â
$
318.00
/ea
Free Shipping & Returns
Key Features
Height
6.25 in
Length
19 in
Lamp Type
Medium Base
Voltage
120V
Number of Lights
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1907-BRZ
- Zoro #
- G915620826
- UPC #
- 197292114543
- Country of Origin
- China
Dimensions
- Height
- 6.25 in
- Length
- 19 in
- Width
- 19 in
- Fixture Height
- 4.25 in
- Cord Length
- 7 in
- Fixture Width
- 6 in
Details
- Color
- Bronze
- Item
- Vanity
- Lamp Type
- Medium Base
- Voltage
- 120V
- Number of Lights
- 3
- Collection Name
- Troy-Standard
- Shade Material
- Steel
- Fixture Wattage
- 45 W
- Includes
- Fixture, Hardware
- Description/Special Features
- Clean with soft, damp cloth
- Battery Included
- No
Description
A sleek track light with a modern edge, Rueben is designed for a modern bathroom. Befitting mid-century style homes, the industrial-inspired silhouette incorporates right angles and conical shades. Articulating heads allow for precise directional positioning as needed. Rueben comes with 2 or 3 lights and a choice between Patina Brass and Bronze finishes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.