Zoro Homepage

Runyan 3 Light Bath And Vanity 17.75 In. Polished Chrome/Soft Black

  • Mfr # B3543-PC/SBK

  • Zoro # G015449655


product price: $50.00
/ea

Key Features

Height
4.75 in
Length
17.75 in
Housing Finish
Polished Chrome/Soft Black
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3543-PC/SBK
Zoro #
G015449655
UPC #
782042404380
Country of Origin
China

Dimensions

Height
4.75 in
Length
17.75 in
Width
17.75 in

Details

Item
Bath and Vanity
Housing Finish
Polished Chrome/Soft Black
Voltage
120V
Number of Lights
3
Standards
UL Damp
Watts
60W
Includes
Fixture, Hardware
Housing Material
Aluminum and Stainless Steel
Bulb Included
No
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
3
Extention
6.5 in
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.