Zoro Homepage

Runyan 4 Light Bath And Vanity 23.25 In. Polished Chrome/Soft Black

  • Mfr # B3544-PC/SBK

  • Zoro # G415449545


product price: $50.00
/ea

Key Features

Height
4.75 in
Length
23.25 in
Housing Finish
Polished Chrome/Soft Black
Voltage
120V
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3544-PC/SBK
Zoro #
G415449545
UPC #
782042404403
Country of Origin
China

Dimensions

Height
4.75 in
Length
23.25 in
Width
23.25 in

Details

Item
Bath and Vanity
Housing Finish
Polished Chrome/Soft Black
Voltage
120V
Number of Lights
4
Includes
Fixture, Hardware
Housing Material
Aluminum and Stainless Steel
Watts
60W
Bulb Included
No
Standards
UL Damp
Socket Count
4
Slope Compatible
No
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Extention
6.5 in
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.