Sacramento 5 Light Chandelier 63 In. Patina Brass/Soft Black

  • Mfr # F8163-PBR/SBK

  • Zoro # G115448923


product price:  $1,348.00
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60W
Finish
Patina Brass/Soft Black
Includes
Fixture, Hardware
Number of Lights
5
Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F8163-PBR/SBK
Zoro #
G115448923
UPC #
782042433052
Country of Origin
China

Dimensions

Length
63 in
Height
9.5 in
Canopy Width
5.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Patina Brass/Soft Black
Includes
Fixture, Hardware
Number of Lights
5
Shade Material
Metal
Voltage
120V
Bulb Included
No
Standards
UL Damp
Material
Iron
Shade Color
Soft Black
Bulb Shape
E26 Medium Base
Socket Count
5
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Battery Included
No
Slope Compatible
No

Description

Sacramento makes a bold statement while keeping a low profile. Simple metal shades are mounted at the end of long, sweeping arms creating a design that is visually appealing without taking up a lot of space. With shades that are open at both ends, the wider opening at the top allows light to spread freely above while the narrower bottom opening funnels more direct light downward. Patina brass combines with either a soft black or soft sand finish to give the fixture a natural beauty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.