Zoro Homepage

Santa Clara 2 Light Wall Sconce 6.5 In. Patina Brass

  • Mfr # B2918-PBR

  • Zoro # G815447912


product price: $782.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Width
6.5 in
Fixture Voltage
120V
Finish
Patina Brass
Watts
18W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2918-PBR
Zoro #
G815447912
UPC #
197292071433
Country of Origin
China

Dimensions

Height
18 in
Width
6.5 in
Length
6.5 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Watts
18W
Includes
Fixture, Hardware
Standards
ETL Wet
Lamp Included
No
Body Material
Brass
Number of Bulbs
2
Shade Color
Clear
Socket Count
2
Battery Included
No
Designer
Troy Standard
Shade Material
Glass
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Extention
3.75 in
Bulb Shape
E12 Candelabra Base

Description

A refined interpretation of a vintage box lantern, Santa Clara focuses on maximizing the light and transparent feel of this piece while also celebrating the minimal Patina Brass metalwork. The flanges that extend from the backplate support the minimal glass box-like jewelry clasps. Available in two sizes featuring 2 lights each, as well as a 4-light version, this exterior wall light provides a warm welcome home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.