Zoro Homepage

Sausalito 2 Light Flush Mount 12.25 In. Silver Gold

  • Mfr # C1280-SG

  • Zoro # G215449813


product price: $468.00
/ea
Free Shipping & Returns

Key Features

Length
12.25 in
Voltage
120V
Watts
60W
Finish
Silver Gold
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1280-SG
Zoro #
G215449813
UPC #
782042464582
Country of Origin
China

Dimensions

Length
12.25 in
Height
7.5 in
Canopy Width
10 in

Details

Voltage
120V
Watts
60W
Finish
Silver Gold
Item
Flush Mount
Bulb Included
No
Body Material
Hand-Worked Iron
Includes
Fixture, Hardware
Standards
UL Dry
Number of Bulbs
2
Battery Included
No
Slope Compatible
No
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Socket Count
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.