Zoro Homepage

Sausalito 2 Light Wall Sconce 10 In. Silver Gold

  • Mfr # B1289-SG

  • Zoro # G015448580


product price: $330.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
10 in
Fixture Voltage
120V
Finish
Silver Gold
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1289-SG
Zoro #
G015448580
UPC #
782042436053
Country of Origin
China

Dimensions

Height
14 in
Width
10 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Silver Gold
Item
Wall Sconce
Watts
60W
Includes
Fixture, Hardware
Lamp Included
No
Standards
UL Dry
Body Material
Hand-Worked Iron
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Slope Compatible
No
Battery Included
No
Shade Material
Linen
Socket Count
2
Extention
5 in
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.