Zoro Homepage

Sausalito 3 Light Flush Mount 12.25 In. Silver Gold

  • Mfr # C1283-SG

  • Zoro # G315449669


product price: $516.00
/ea
Free Shipping & Returns

Key Features

Length
12.25 in
Voltage
120V
Watts
60W
Finish
Silver Gold
Number of Bulbs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1283-SG
Zoro #
G315449669
UPC #
782042474635
Country of Origin
China

Dimensions

Length
12.25 in
Height
11.5 in
Canopy Width
9 in

Details

Voltage
120V
Watts
60W
Finish
Silver Gold
Item
Flush Mount
Number of Bulbs
3
Bulb Included
No
Includes
Fixture, Hardware
Standards
UL Dry
Body Material
Hand-Worked Iron
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Socket Count
3
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.