Zoro Homepage

Scout 1 Light Flush Mount 10 In. Soft Black/Polished Nickel

  • Mfr # C8610-SBK/PN

  • Zoro # G615448799


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Length
10 in
Width
10 in
Voltage
120V
Height
10.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8610-SBK/PN
Zoro #
G615448799
UPC #
782042391680
Country of Origin
China

Dimensions

Length
10 in
Width
10 in
Height
10.5 in
Canopy Width
7.75 in

Details

Voltage
120V
Watts
60W
Finish
Soft Black/Polished Nickel
Item
Flush Mount
Shade Material
Glass
Standards
UL Damp
Bulb Included
No
Body Material
Iron and Steel
Includes
Fixture, Hardware
Designer
Troy Standard
Socket Count
1
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Battery Included
No
Slope Compatible
No

Description

The soft black or soft white finish gives Scout's iconic hourglass shape a look that feels fresh and clean. An opal shiny glass globe peeks from beneath the sleek shade and the metal band around the middle adds a flash of color. Scout is an ideal kitchen or breakfast nook fixture, but with hints of both mid-century modern and industrial, it works well with many different styles and spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.