Zoro Homepage

Sean 1 Light Exterior 9.5 In. Textured Black

  • Mfr # B3912-TBK

  • Zoro # G215390320


product price: $251.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
Fixture, Hardware
Voltage
120V
Height
11.75 in
Length
9.5 in
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3912-TBK
Zoro #
G215390320
UPC #
197292071655
Country of Origin
China

Dimensions

Height
11.75 in
Length
9.5 in

Details

Includes
Fixture, Hardware
Item
Exterior
Voltage
120V
Watts
15W
Finish
Textured Black
Standards
ETL Wet
Housing Material
Aluminum
Lamp Included
No
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Battery Included
No
Socket Count
1
Extention
10.5 in
Designer
Troy Standard
Bulb Shape
E26 Medium Base

Description

A conical shade is suspended like a bell from an L-shaped backplate in the streamlined Sean. The minimalist construction of the sconce, paired with an all-over Textured Black finish, creates a versatile and highly functional fixture for exterior use. Available in two sizes, Sean is designed to comply with Dark Sky requirements, prioritizing a reduction of light pollution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.