Sequoia 1 Light Pendant, Gesso White, 36 In x 23 In
- Mfr # F2836-GSW
- Zoro # G815620803
product price:Â
$
1,626.00
/ea
Key Features
Height
23 in
Length
36 in
Lamp Type
Medium Base
Voltage
120V
Number of Lights
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2836-GSW
- Zoro #
- G815620803
- UPC #
- 197292115328
- Country of Origin
- Philippines
- Color
- Gesso White
- Lamp Type
- Medium Base
- Voltage
- 120V
- Number of Lights
- 1
- Collection Name
- Troy-Standard
- Item
- Pendant
- Material
- Natural Woven
- Description/Special Features
- Clean with soft, damp cloth
- Fixture Wattage
- 25 W
- Includes
- Fixture, Hardware
- Slope Ceiling Adaptable
- Yes
- Battery Included
- No
Dimensions
- Height
- 23 in
- Length
- 36 in
- Width
- 36 in
- Cord Length
- 144 in
- Chain Length
- 144 in
Description
Inspired by artisanal handicraft, this pendant features an elegant woven natural shade paired with robust forged metalwork. The basket-like shape of the shade, with its uniform weave and simple top loop, recalls nautical motifs. Sequoia is available in two sizes with two finish options, both of which complement the rattan's natural earthy tones.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.