Zoro Homepage

Simone 4 Light Bath And Vanity 5 In. Warm Silver Leaf

  • Mfr # B7694-WSL/PN

  • Zoro # G715448712


product price: $450.00
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Length
5 in
Housing Finish
Warm Silver Leaf
Voltage
120V
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7694-WSL/PN
Zoro #
G715448712
UPC #
782042440357
Country of Origin
China

Dimensions

Height
9.5 in
Length
5 in
Width
28.5 in

Details

Item
Bath and Vanity
Housing Finish
Warm Silver Leaf
Voltage
120V
Number of Lights
4
Watts
60W
Bulb Included
No
Standards
UL Damp
Includes
Fixture, Hardware
Housing Material
Hand-Worked Iron
Extention
5.75 in
Product Care
Clean with a soft, damp cloth
Battery Included
No
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Slope Compatible
No
Socket Count
4

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.