Shop TROY LIGHTING
See all product information
Create Account
Smyth 1 Light Wall Sconce 12.5 In. Textured Bronze
- Mfr # B6393-TBZ/BBA
- Zoro # G015446715
product price:Â
$
440.00
/ea
Free Shipping & Returns
Key Features
Height
21.5 in
Fixture Voltage
120V
Finish
Textured Bronze
Includes
Fixture, Hardware
Length
12.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B6393-TBZ/BBA
- Zoro #
- G015446715
- UPC #
- 782042464391
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Textured Bronze
- Item
- Wall Sconce
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Watts
- 75W
- Standards
- UL Wet
- Body Material
- Hand-Worked Iron and Brass
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Designer
- Troy Standard
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Extention
- 7 in
- Socket Count
- 1
Dimensions
- Height
- 21.5 in
- Length
- 12.5 in
- Width
- 12.5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.