Zoro Homepage

Solana 1 Light Wall Sconce 11.25 In. Earthen Bronze

  • Mfr # B7211-EB

  • Zoro # G415449798


product price: $190.00
/ea
Free Shipping & Returns

Key Features

Width
11.25 in
Fixture Voltage
120V
Finish
Earthen Bronze
Lamp Included
No
Body Material
Hand-Worked Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7211-EB
Zoro #
G415449798
UPC #
782042485532
Country of Origin
Philippines

Dimensions

Height
14.5 in
Width
11.25 in
Length
11.25 in

Details

Fixture Voltage
120V
Finish
Earthen Bronze
Item
Wall Sconce
Lamp Included
No
Body Material
Hand-Worked Iron
Watts
8W
Standards
UL Dry
Includes
Fixture, Hardware
Socket Count
1
Shade Material
Raffia
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Extention
5.5 in
Battery Included
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.