Zoro Homepage

Soren 1 Light Wall Sconce 7.5 In. Textured Black

  • Mfr # B8901-TBK

  • Zoro # G715447654


product price: $206.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Fixture Voltage
120V
Finish
Textured Black
Body Material
Aluminum and Stainless Steel
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8901-TBK
Zoro #
G715447654
UPC #
782042405387
Country of Origin
China

Dimensions

Height
14 in
Length
7.5 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Body Material
Aluminum and Stainless Steel
Number of Bulbs
1
Includes
Fixture, Hardware
Watts
60W
Lamp Included
No
Standards
UL Wet
Socket Count
1
Bulb Shape
E12 Candelabra Base
Shade Material
Glass
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Battery Included
No
Extention
8.5 in
Designer
Troy Standard

Description

This timeless silhouette, which is made of EPM material and is part of the Troy Elements collection, can withstand a multitude of outdoor elements in style. The Soren family offers a sleek yet familiar silhouette in wall sconce, lantern, and post configurations. *SKUs B8905-TBK, B8906-TBK, B8907-TBK, and B8908-TBK are Dark Sky Compliant and feature integrated LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.