Zoro Homepage

Soren 1 Light Wall Sconce 7.5 In. Textured Bronze W/ Hl

  • Mfr # B8901-TBZH

  • Zoro # G715447609


product price: $206.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Textured Bronze W/ Hl
Standards
UL Wet
Number of Bulbs
1
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8901-TBZH
Zoro #
G715447609
UPC #
782042405394
Country of Origin
China

Dimensions

Height
14 in
Length
7.5 in

Details

Fixture Voltage
120V
Finish
Textured Bronze W/ Hl
Item
Wall Sconce
Standards
UL Wet
Number of Bulbs
1
Watts
60W
Includes
Fixture, Hardware
Lamp Included
No
Body Material
Aluminum and Stainless Steel
Shade Material
Glass
Designer
Troy Standard
Slope Compatible
No
Socket Count
1
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Extention
8.5 in
Battery Included
No

Description

This timeless silhouette, which is made of EPM material and is part of the Troy Elements collection, can withstand a multitude of outdoor elements in style. The Soren family offers a sleek yet familiar silhouette in wall sconce, lantern, and post configurations. *SKUs B8905-TBK, B8906-TBK, B8907-TBK, and B8908-TBK are Dark Sky Compliant and feature integrated LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.