Zoro Homepage

Soren 2 Light Wall Sconce 9.5 In. Textured Bronze W/ Hl

  • Mfr # B8902-TBZH

  • Zoro # G715447869


product price: $290.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Textured Bronze W/ Hl
Includes
Fixture, Hardware
Length
9.5 in
Standards
UL Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8902-TBZH
Zoro #
G715447869
UPC #
782042405417
Country of Origin
China

Dimensions

Height
20 in
Length
9.5 in

Details

Fixture Voltage
120V
Finish
Textured Bronze W/ Hl
Item
Wall Sconce
Includes
Fixture, Hardware
Standards
UL Wet
Body Material
Aluminum and Stainless Steel
Watts
60W
Number of Bulbs
2
Lamp Included
No
Slope Compatible
No
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Socket Count
2
Designer
Troy Standard
Shade Material
Glass
Extention
10.5 in

Description

This timeless silhouette, which is made of EPM material and is part of the Troy Elements collection, can withstand a multitude of outdoor elements in style. The Soren family offers a sleek yet familiar silhouette in wall sconce, lantern, and post configurations. *SKUs B8905-TBK, B8906-TBK, B8907-TBK, and B8908-TBK are Dark Sky Compliant and feature integrated LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.