Zoro Homepage

Soren 3 Light Lantern 11 In. Textured Black

  • Mfr # F8911-TBK

  • Zoro # G215390252


product price: $384.00
/ea
Free Shipping & Returns

Key Features

Length
11 in
Width
11 in
Includes
Fixture, Hardware
Light Bulb Wattage
60W
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8911-TBK
Zoro #
G215390252
UPC #
782042405684
Country of Origin
China

Dimensions

Length
11 in
Width
11 in
Height
23.5 in
Chain Length
72 in
Canopy Width
5 in

Details

Item
Lantern
Includes
Fixture, Hardware
Light Bulb Wattage
60W
Bulb Included
No
Standards
UL Wet
Bulb Shape
E12 Candelabra Base
Finish
Textured Black
Shade Material
Glass
Voltage
120V
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Battery Included
No
Socket Count
3
Material
Aluminum and Stainless Steel

Description

This timeless silhouette, which is made of EPM material and is part of the Troy Elements collection, can withstand a multitude of outdoor elements in style. The Soren family offers a sleek yet familiar silhouette in wall sconce, lantern, and post configurations. *SKUs B8905-TBK, B8906-TBK, B8907-TBK, and B8908-TBK are Dark Sky Compliant and feature integrated LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.