Zoro Homepage

Soren 3 Light Post 11 In. Textured Black

  • Mfr # P8921-TBK

  • Zoro # G515388522


product price: $362.00
/ea
Free Shipping & Returns

Key Features

Finish
Textured Black
Bulb Shape
E12 Candelabra Base
Length
11 in
Includes
Fixture, Hardware
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8921-TBK
Zoro #
G515388522
UPC #
782042405745
Country of Origin
China

Dimensions

Length
11 in
Width
11 in
Height
25 in
Canopy Width
3 in

Details

Item
Post
Finish
Textured Black
Bulb Shape
E12 Candelabra Base
Includes
Fixture, Hardware
Watts
60W
Lamp Included
No
Housing Material
Aluminum and Stainless Steel
Voltage
120V
Standards
UL Wet
Product Care
Clean with a soft, damp cloth
Shade Material
Glass
Socket Count
3
Battery Included
No
Slope Compatible
No
Designer
Troy Standard

Description

This timeless silhouette, which is made of EPM material and is part of the Troy Elements collection, can withstand a multitude of outdoor elements in style. The Soren family offers a sleek yet familiar silhouette in wall sconce, lantern, and post configurations. *SKUs B8905-TBK, B8906-TBK, B8907-TBK, and B8908-TBK are Dark Sky Compliant and feature integrated LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.