Zoro Homepage

Soren 4 Light Wall Sconce 12.75 In. Textured Black

  • Mfr # B8904-TBK

  • Zoro # G715448033


product price: $480.00
/ea
Free Shipping & Returns

Key Features

Height
26.5 in
Fixture Voltage
120V
Finish
Textured Black
Includes
Fixture, Hardware
Standards
UL Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8904-TBK
Zoro #
G715448033
UPC #
782042405448
Country of Origin
China

Dimensions

Height
26.5 in
Length
12.75 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Includes
Fixture, Hardware
Standards
UL Wet
Watts
60W
Body Material
Aluminum and Stainless Steel
Lamp Included
No
Number of Bulbs
4
Slope Compatible
No
Shade Material
Glass
Socket Count
4
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Battery Included
No
Extention
13.75 in
Designer
Troy Standard

Description

This timeless silhouette, which is made of EPM material and is part of the Troy Elements collection, can withstand a multitude of outdoor elements in style. The Soren family offers a sleek yet familiar silhouette in wall sconce, lantern, and post configurations. *SKUs B8905-TBK, B8906-TBK, B8907-TBK, and B8908-TBK are Dark Sky Compliant and feature integrated LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.