Zoro Homepage

Splash 1 Light Bath And Vanity 4.5 In. Gold Leaf

  • Mfr # B5681-GL

  • Zoro # G815446953


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Width
4.5 in
Housing Finish
Gold Leaf
Voltage
120V
Includes
Fixture, Hardware
Housing Material
Hand-Worked Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5681-GL
Zoro #
G815446953
UPC #
782042449862
Country of Origin
China

Dimensions

Height
4.5 in
Length
4.5 in
Width
4.5 in

Details

Item
Bath and Vanity
Housing Finish
Gold Leaf
Voltage
120V
Number of Lights
1
Includes
Fixture, Hardware
Housing Material
Hand-Worked Iron
Watts
4W
Standards
UL Damp
Bulb Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
G9
Designer
Troy Standard
Slope Compatible
No
Battery Included
No
Socket Count
1
Extention
5.25 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.