Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splash 3 Light Bath And Vanity 18.25 In. Gold Leaf

  • Mfr # B5683-GL

  • Zoro # G015446821


product price: $468.00
/ea
Free Shipping & Returns

Key Features

Width
18.25 in
Housing Finish
Gold Leaf
Voltage
120V
Bulb Included
No
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5683-GL
Zoro #
G015446821
UPC #
782042440463
Country of Origin
China

Dimensions

Height
4.5 in
Length
18.25 in
Width
18.25 in

Details

Item
Bath and Vanity
Housing Finish
Gold Leaf
Voltage
120V
Number of Lights
3
Bulb Included
No
Includes
Fixture, Hardware
Standards
UL Damp
Watts
4W
Housing Material
Hand-Worked Iron
Battery Included
No
Bulb Shape
G9
Designer
Troy Standard
Slope Compatible
No
Socket Count
3
Product Care
Clean with a soft, damp cloth
Extention
5.25 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.