Zoro Homepage

Stratus 1 Light Wall Sconce 11.25 In. Polished Stainless

  • Mfr # B6503

  • Zoro # G615446924


product price: $78.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Polished Stainless
Includes
Fixture, Hardware
Lamp Included
No
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6503
Zoro #
G615446924
UPC #
782042684775
Country of Origin
Philippines

Dimensions

Height
20 in
Length
11.25 in

Details

Fixture Voltage
120V
Finish
Polished Stainless
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
No
Standards
UL Damp
Watts
12W
Body Material
Stainless Steel
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Battery Included
No
Socket Count
1
Bulb Shape
Integrated LED
Shade Material
Glass
Slope Compatible
No
Extention
5.5 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.