Zoro Homepage

Summit 1 Light Wall Sconce 3.5 In. Graphite Grey

  • Mfr # B7841-SSL

  • Zoro # G115449814


product price: $50.00
/ea

Key Features

Height
8 in
Width
8 in
Fixture Voltage
120V
Finish
Graphite Grey
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7841-SSL
Zoro #
G115449814
UPC #
782042387249
Country of Origin
Philippines

Dimensions

Height
8 in
Width
8 in
Length
3.5 in

Details

Fixture Voltage
120V
Finish
Graphite Grey
Item
Wall Sconce
Standards
UL Damp
Includes
Fixture, Hardware
Body Material
Hand-Crafted Iron
Lamp Included
No
Watts
60W
Product Care
Clean with a soft, damp cloth
Socket Count
1
Extention
5 in
Slope Compatible
No
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

Summit's simple shape is elevated by its gorgeous textured finish. The graphite gray and vintage gold leaf feel earthy and give the piece a luxe look at the same time. Mounted directly against the ceiling or wall, Summit adds a lot of style without taking up a lot of space. The single bulb brings a bright glow to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.