Zoro Homepage

Tempe 1 Light Wall Sconce 12 In. Soft Black

  • Mfr # B1212-SBK

  • Zoro # G615448829


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Soft Black
Body Material
Aluminum and Stainless Steel
Includes
Fixture, Hardware
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1212-SBK
Zoro #
G615448829
UPC #
782042405004
Country of Origin
China

Dimensions

Height
12 in
Width
6.75 in
Length
6.75 in

Details

Fixture Voltage
120V
Finish
Soft Black
Item
Wall Sconce
Body Material
Aluminum and Stainless Steel
Includes
Fixture, Hardware
Lamp Included
No
Standards
UL Wet
Watts
8W
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Designer
Troy Standard
Extention
3.5 in
Socket Count
1
Bulb Shape
GU10
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.