Zoro Homepage

Tempe 1 Light Wall Sconce 17 In. Soft Black

  • Mfr # B1217-SBK

  • Zoro # G815448759


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Soft Black
Length
6.75 in
Body Material
Aluminum and Stainless Steel
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1217-SBK
Zoro #
G815448759
UPC #
782042405028
Country of Origin
China

Dimensions

Height
17 in
Width
6.75 in
Length
6.75 in

Details

Fixture Voltage
120V
Finish
Soft Black
Item
Wall Sconce
Body Material
Aluminum and Stainless Steel
Watts
8W
Lamp Included
No
Standards
UL Wet
Includes
Fixture, Hardware
Slope Compatible
No
Designer
Troy Standard
Battery Included
No
Bulb Shape
GU10
Product Care
Clean with a soft, damp cloth
Socket Count
1
Extention
3.5 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.