Zoro Homepage

Thayne 1 Light Exterior 7 In. Patina Brass

  • Mfr # B2412-PBR

  • Zoro # G015390315


product price: $658.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120V
Height
12 in
Length
7 in
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2412-PBR
Zoro #
G015390315
UPC #
782042467415
Country of Origin
China

Dimensions

Height
12 in
Length
7 in

Details

Includes
Fixture, Hardware
Item
Exterior
Voltage
120V
Watts
8W
Finish
Patina Brass
Lamp Included
No
Housing Material
Brass
Standards
ETL Wet
Socket Count
1
Slope Compatible
No
Shade Color
Clear Etched
Extention
1.75 in
Bulb Shape
Integrated LED
Battery Included
No
Shade Material
Glass
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth

Description

The beautiful Patina Brass finish elevates this straightforward, rectangular silhouette. Thayne's modern architectural design features an etched ''''spread'''' lens that evenly distributes the light from the LED bulb. The slim profile makes this outdoor sconce extremely usable in a variety of exteriors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.