Toby 1 Light Exterior Wall Sconce, Patina Brass And Graphite, 8 In x 17 In
- Mfr # B6617-PBR/GRA
- Zoro # G015577174
product price:Â
$
530.00
/ea
Free Shipping & Returns
Key Features
Includes
Fixture, Hardware
Voltage
120V
Width
8 in
Height
17 in
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B6617-PBR/GRA
- Zoro #
- G015577174
- UPC #
- 197292118398
- Country of Origin
- China
- Includes
- Fixture, Hardware
- Item
- Exterior Wall Sconce
- Voltage
- 120V
- Lamp Type
- E12 Candelabra Base
- Housing Material
- Aluminum
- Fixture Wattage
- 10 W
- Lamp Quantity
- 1
- Description/Special Features
- Clean with soft, damp cloth
- Collection
- Troy-Standard
- Color
- Patina Brass And Graphite
- Battery Included
- No
Dimensions
- Width
- 8 in
- Height
- 17 in
- Length
- 8 in
- Fixture Width
- 5 in
- Fixture Height
- 7.5 in
- Cord Length
- 7 in
Description
Inspired by a Cape Cod post lantern, this updated heritage sconce blends classic design features with contemporary mixed metal finishes. The Graphite frame is complemented by warm Patina Brass details, including the loop that suspends the fixture. A single cream candle lends a sense of nostalgia, welcoming you home on a dark night. Available in two sizes, Toby is particularly well-suited to coastal and cottage homes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.