Zoro Homepage

Torrance 1 Light Table Lamp 18 In. Ceramic Weathered Grey

  • Mfr # PTL1022-CWG

  • Zoro # G015388565


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Width
18 in
Material
Ceramic
Finish
Ceramic Weathered Grey
Maximum Wattage
75W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL1022-CWG
Zoro #
G015388565
UPC #
782042424838
Country of Origin
Philippines

Dimensions

Height
27.5 in
Width
18 in
Length
18 in

Details

Material
Ceramic
Finish
Ceramic Weathered Grey
Item
Table Lamp
Maximum Wattage
75W
Includes
Fixture, Hardware
Shade Material
Linen
Bulbs Included
No
Voltage
120V
Standards
UL Dry
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
1
Designer
Troy Standard
Switch Type
3-Way Switch
Battery Included
No
Slope Compatible
No

Description

A smooth jug-shaped base in Ceramic Weathered Grey is topped by an off-white linen drum shade. The weathered finish adds texture and a vintage vibe. With its neutral tones and natural shape and finish, this table lamp is the perfect way to bring a clean, organic style to a space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.